Shop All Brushes
Malish
Tile and Grout Brush, Blue, 10 in L Overall, 6 PK
Mfr # 1765
Zoro # G8748675
product price: $155.99
/pk 6, $26.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Blue
- Bristle Length 1 in
- Dimensions 10 in x 3.5 in x 4 in
- Features Unique Grout Line Scrubbing Tool with Stiff Polyester Trim Chiseled to a Point Scrubs Even the Narrowest of Grout Lines. Its Tough Construction Features a Swivel Handle for Flexible Scrubbing Action in Tight Surroundings. These Tough Brushes are for Aggressive Scrubbing of Hard-to-Reach Places. The Universal Joint Adjusts Brushes to Any Angle for Cleaning Corners, Crevices, Under Counters and Around Restrooms.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1 in |
Dimensions | 10 in x 3.5 in x 4 in |
Overall Length | 10 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Blue |
Item | Tile and Grout Brush |
Features | Unique Grout Line Scrubbing Tool with Stiff Polyester Trim Chiseled to a Point Scrubs Even the Narrowest of Grout Lines. Its Tough Construction Features a Swivel Handle for Flexible Scrubbing Action in Tight Surroundings. These Tough Brushes are for Aggressive Scrubbing of Hard-to-Reach Places. The Universal Joint Adjusts Brushes to Any Angle for Cleaning Corners, Crevices, Under Counters and Around Restrooms. |
Description
Scrub Brush,Threaded Swivel Head,Po,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Oil Dri Garage Guard Oil Absorbent Pads (L90693)
- GLOBAL INDUSTRIAL Round Yellow, Plastic (240458YL)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- TORK Tork Intuition™ Sensor Skincare Dispenser Stainless Steel S4, for Hand Soap and Hand Sanitizer (466100)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB36)
- MALISH Detail Brush, White Plastic, 7 in L Overall, 12 PK (2380)
- MALISH Detail Brush, 7 in, Nylon, 7 in L Brush, White, Plastic (2390SP)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173SS)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Purple, Polypropylene (5382808)
- Malish Brushes