Shop All Brushes
Malish
Tile and Grout Brush, Black, 9.5 in L Overall, 12 PK
Mfr # 3200
Zoro # G8823383
product price: $136.99
/pk 12, $11.42/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Bristle Length 1/2 in-1 in
- Features Unique Grout Line Scrubbing Tool with Stiff Polyester Trim Chiseled to a Point Scrubs Even the Narrowest of Grout Lines. Its Tough Construction Features a Swivel Handle for Flexible Scrubbing Action in Tight Surroundings. These Tough Brushes are for Aggressive Scrubbing of Hard-to-Reach Places. The Universal Joint Adjusts Brushes to Any Angle for Cleaning Corners, Crevices, Under Counters and Around Restrooms.
- Overall Length 9.5 in
- Dimensions 9.25 in x 4.25 in x 1.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1/2 in-1 in |
Overall Length | 9.5 in |
Dimensions | 9.25 in x 4.25 in x 1.375 in |
Details
Bristle Color | Black |
Item | Tile and Grout Brush |
Features | Unique Grout Line Scrubbing Tool with Stiff Polyester Trim Chiseled to a Point Scrubs Even the Narrowest of Grout Lines. Its Tough Construction Features a Swivel Handle for Flexible Scrubbing Action in Tight Surroundings. These Tough Brushes are for Aggressive Scrubbing of Hard-to-Reach Places. The Universal Joint Adjusts Brushes to Any Angle for Cleaning Corners, Crevices, Under Counters and Around Restrooms. |
Description
Grout Scrubber,Swivel Head,Black F,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Liquid Drain Maintainer, Size 1 gal., PK4 (23301)
- SORBO Window Cleaning Soap Powder (2104)
- MIDWEST RAKE Squeegee Blade, 36" L, 1/8" Notch, Rubber (79735)
- GOJO 5,000 mL Personal Soaps 2 PK (7582-02)
- MALISH Drain Brush, Black, White Plastic, 6 in L Overall, 3 PK (2404)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB36)
- MALISH Brush Head, Grill (Coarse) (RHC)
- MALISH Hand Scrub, 9 in, Tampico, White, 9 in L Brush, White, Plastic (080609SP)
- MALISH Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK (1199)
- REMCO Vikan High-Low Brush- Medium, Red (70474)
- Malish Brushes