Shop All Handles, Frames and Braces
Malish
Telescoping Handle, White Metal, 40"-54" L, PK 12
Mfr # 60059
Zoro # G8817485
product price: $87.25
/pk 12, $7.27/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 40"-54"
- Handle Dia. (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 60059
- Zoro # G8817485
- UPC # 615129600590
- Country of Origin Mexico
- Category Handles, Frames and Braces
Dimensions
Overall Length | 40"-54" |
Handle Dia. (In.) | 1" |
Details
Handle Material | Steel |
Item | Telescoping Handle |
Description
Metal Handle,Telescopic Threaded,1,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mop and Broom Holder, For 7/8 in to 1 1/4 in Handle Dia, 2 1/2 in L, Black, 12 Pack (36LH92)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- SAN JAMAR Countertop Folded Towel Dispenser, Plastic, Black Pearl, 11x4.375x7 (SAN T1720TBK)
- MALISH Fiberglass Handle, Red, Fiberglass (50248)
- MALISH Wood Handle, Natural, Wood (50330)
- MALISH Fiberglass Handle, Yellow, Fiberglass (50460)
- MALISH Broom Handle, Threaded, 48 in. (60048SP)
- MALISH Handle, 1 1/8 in Dia, Wood (630018)
- MALISH Fiberglass Handle, Blue, Fiberglass (50648)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Red, Fiberglass (29384)
- Malish Handles, Frames and Braces