Shop All Brooms
Malish
Street Broom Head, 16 in, Palmyra
Mfr # 045816SP
Zoro # G910992874
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Length 6-1/4 in
- Bristle Color Brown
- Overall Length 16 in
- Broom Handle Material Wood
- For Use With Streets, Parking Lots, Industrial Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 6-1/4 in |
Overall Length | 16 in |
Details
Bristle Color | Brown |
Item | Street Broom Head,16 in,Palmyra |
Broom Handle Material | Wood |
For Use With | Streets, Parking Lots, Industrial Locations |
Surface Type | Sweeping Large Debris in Wet or Dry Conditions |
Description
Street Broom Head,16 in,Palmyra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Not Applicable L Scrub Brush, , Not Applicable, Brush Length: 7 1/2 in (38904)
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- ALUF PLASTICS Can Liner Comm Black 2M 60G (PG6-6060)
- MALISH Broom Head, Yellow, 5.5 in to 7 in L Bristles (055906)
- MALISH Broom Head, Brown, 6 1/4 in L Bristles (045816)
- MALISH Floor Sweep, 18" Flagged Border/Heavy Poly Center, PK 12 (014818)
- MALISH Broom Head, Blue, 4 in L Bristles (055910)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- MALISH Reefer Broom, 24 in, Truck Push Broom (30184SP)
- LIBMAN Libman Commercial 36" Smooth Sweep Push Broom - Brace Handle - 850 (850)
- Malish Brooms