Shop All Squeegees
Malish
Standard Moss Floor Squeegee, 24", Metal Frame, PK 12
Mfr # 4524
Zoro # G8605105
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Frame Material Light Metal
- Features Quality Construction and Excellent Value in a Janitorial Grade Squeegee for General Use in Removing Liquids From Floors.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Floor Squeegee |
Squeegee Frame Material | Light Metal |
Features | Quality Construction and Excellent Value in a Janitorial Grade Squeegee for General Use in Removing Liquids From Floors. |
Description
Floor Squeegee,with Tapered Handle,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOP & GLO® Triple Action Floor Cleaner, Fresh Citrus Scent, 32 oz Bottle, PK6 (19200-89333)
- TIMEMIST Metered Aerosol Fragrance Refill, Country Garden, PK 12 (TMS1042786CT)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC5)
- QUICKIE Quickie Mfg 208 Poly Block Deck Scrub - 9 in. (566085)
- MALISH Sanitary Squeegee, 20", Yellow, Rubber Blade, PK 6 (83420)
- MALISH Green Squeegee, 18", Foam Blade, PK 6 (5718G)
- MALISH Sanitary Squeegee, 24" White, Rubber Blade, PK 6 (83924)
- MALISH Sanitary Squeegee, 24" Yellow, Rubber Blade, PK 6 (83424)
- MALISH Sanitary Squeegee, 24" Red, Rubber Blade, PK 6 (83224)
- MALISH Sanitary Squeegee, 24" Green, Rubber Blade, PK 6 (83524)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (1EUB1)
- Malish Squeegees