Shop All Sander Accessories
Malish
Solution Tank, 4 Gallon, Polyethylene
Mfr # 890010
Zoro # G7568890
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Features Visual Gradation Marks on Tanlk Make it Easy to Monitor Volume, Extra Wide Opening Makes Filling Spill Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 890010
- Zoro # G7568890
- Country of Origin China
- Category Sander Accessories
Details
Item | Solution Tank |
Material | Polyethylene |
Features | Visual Gradation Marks on Tanlk Make it Easy to Monitor Volume, Extra Wide Opening Makes Filling Spill Free |
Description
Solution Tank,4 Gallon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Extendable 33in Indexing Pry Bar (ST92568)
- KIPP Adjustable Handle Size: 1, M06X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X30)
- DAYTON Utility Nozzle, Gulper Nozzle (61HW19)
- XCELITE 9/32Inx3 1/8In Full Nutdriver Orange (THS9N)
- MALISH Heavy-Duty Sandpaper Driver, 16" Block Diameter (781016)
- MALISH Floor Brush, Use w/ Oscillating Floor Machines, 14X28 (703028)
- MALISH Sandpaper Driver, 16" Block Diameter (782016)
- MALISH Adjustable Floor Buffer Splash Guard (SWINGSG)
- MOTOR GUARD Flexi-Block Flexible Sanding Bar, FB-1 (JLMFB-1)
- BOSCH Sander Accessory, 1 1/8" dia. (CDB021)
- HUTCHINS MANUFACTURING Pad ProFinisher Low Profile 5" Hook (HU751)
- Malish Sanders & Accessories