Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 18", Nylon Plastic Block, Red
Mfr # 813418NP
Zoro # G3893724
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 18"
- Wire Dia. 0.018"
- Color Red
- Grit 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 813418NP
- Zoro # G3893724
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 18" |
Wire Dia. | 0.018" |
Details
Bristle Type | Plastic |
Color | Red |
Item | Scrubbing Rotary Brush |
Grit | 500 |
Features | Offers the Durability of Grit Brushes with Minimum Aggression. For Daily Scrubbing of a Variety of Tiles, Marble, Terrazzo and Non-Slip Epoxy Finishes. |
Description
MAL-GRIT LITE Red Grit Brush,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Aluminum Oxide, Brown (12086)
- CLESCO 1/8 X 3/4 Pilotthreadmandrel 1/4 X 6 Oal Shank (CR-8-6)
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium (49502)
- WEILER Burr-Rx 3" Narrow Face Wheel, .043/120CG Crimped Fill, 1/2"-3/8" (31101)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- POWERWELD Scratch Brush, Stainless Steel Toothbrush/Inspection Brush (85055)
- Malish Abrasive Bristle Disc and Brushes