Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 18", Nylon Plastic Block, Green
Mfr # 813018NP
Zoro # G3893758
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 18"
- Wire Dia. 0.022"
- Grit 120
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 813018NP
- Zoro # G3893758
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 18" |
Wire Dia. | 0.022" |
Details
Bristle Type | Plastic |
Grit | 120 |
Color | Green |
Item | Scrubbing Rotary Brush |
Features | Ideal for Daily Scrubbing and Maintenance. While the Smaller Diameter Bristles Offer Flexibility, the Larger Grit Size Offers Exceptional Scrubbing. |
Description
MAL-GRIT SCRUB Green Grit Brush,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 12in, 80G (30514ZAT)
- UNITED ABRASIVES/SAIT SAIT 81820 DA-F Handy Roll , 2" x 50 yards, 180 Grit, 1-Pack (81820)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- WEILER 7 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59711)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- DEDECO SUNBURST 4" X 1/2" TC YELLOW 80 GRIT (A/O) 1/UNIT (2273)
- Malish Abrasive Bristle Disc and Brushes