Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 18", Nylon Plastic Block, Black
Mfr # 813218NP
Zoro # G3893715
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 18"
- Wire Dia. 0.005"
- Color Black
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 813218NP
- Zoro # G3893715
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 18" |
Wire Dia. | 0.005" |
Details
Bristle Type | Plastic |
Color | Black |
Grit | 80 |
Item | Scrubbing Rotary Brush |
Features | Our Most Popular Grit Brush. An Aggressive Brush for General Scrubbing or Stripping Finishes from Hard Surfaces. Effectively Cleans Wide Grout Lines. |
Description
MAL-GRIT Black Grit Brush,18 In.,Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Sheet, 11" L x 9" W, P60 Grit, PK50 (7000000360)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 120 Grit Aluminum Oxide (52895)
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- TANIS BRUSH Hand Tube Brush, .003, HC Steel, 1/8" dia. (05000)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- Malish Abrasive Bristle Disc and Brushes