Shop All Floor Machine Pads
Malish
Scrubbing Rotary Brush 16", Plastic Block Polypropylene
Mfr # 782716NP
Zoro # G4430947
product price: $64.95
/ea
$64.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Floor Machines
- Color Red
- Diameter 16"
- Trim Length 3/4"
- Features Heavy Polypropylene Strands Trimmed Irregular at 3/4? are Staple Set in Our TUFF-BLOCK®, Making This the Superior Tufted Pad Driver Choice. Tufts Penetrate Into the Pad for Secure Holding Power. Includes our 1-1/4? Thick Plastic Riser.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 782716NP
- Zoro # G4430947
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 16" |
Trim Length | 3/4" |
Details
Item | Scrubbing Rotary Brush |
For Use With | Floor Machines |
Color | Red |
Features | Heavy Polypropylene Strands Trimmed Irregular at 3/4? are Staple Set in Our TUFF-BLOCK®, Making This the Superior Tufted Pad Driver Choice. Tufts Penetrate Into the Pad for Secure Holding Power. Includes our 1-1/4? Thick Plastic Riser. |
Description
PAD-LOK Pad Driver,16 In.,1-1/4 In. Riser,NP-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 15 gal, 10 in x 10 in, Non Aggressive, White, Polypropylene (150032)
- BIG D Metered Concentrated Room Deodorant, Fresh Linen Scent, 7oz, PK12 (047200)
- SAFEGUARD 1200 ml Foam Hand Soap Refill Cartridge, 4 PK (47435)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- MALISH Scrubbing Rotary Brush 19", Plastic Block Polypropylene (782719NP)
- MALISH Multi Purpose Pad Driver, 19", Molded Polymer (786719NP)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- MALISH Multi Purpose Pad Driver, 14", Molded Polymer (786714NP)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- 3M Buffer Pad 5100, 18, Red, 5PK (7000000681)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- Malish Floor Machine Pads