Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 15", Nylon Plastic Block, Red
Mfr # 813415NP
Zoro # G3893672
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 15"
- Wire Dia. 0.018"
- Grit 500
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 813415NP
- Zoro # G3893672
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 15" |
Wire Dia. | 0.018" |
Details
Bristle Type | Plastic |
Grit | 500 |
Color | Red |
Item | Scrubbing Rotary Brush |
Features | Offers the Durability of Grit Brushes with Minimum Aggression. For Daily Scrubbing of a Variety of Tiles, Marble, Terrazzo and Non-Slip Epoxy Finishes. |
Description
MAL-GRIT LITE Red Grit Brush,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx3)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-112060)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7010364509)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072723235)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- DEDECO SUNBURST 3'' TC 3-PLY BLUE 400 GRIT (A/O) 1/UNIT (1334)
- Malish Abrasive Bristle Disc and Brushes