Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 15", Nylon Plastic Block, Black
Mfr # 813215NP
Zoro # G3893794
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 15"
- Wire Dia. 0.005"
- Color Black
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 813215NP
- Zoro # G3893794
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 15" |
Wire Dia. | 0.005" |
Details
Bristle Type | Plastic |
Color | Black |
Item | Scrubbing Rotary Brush |
Grit | 80 |
Features | Our Most Popular Grit Brush. An Aggressive Brush for General Scrubbing or Stripping Finishes from Hard Surfaces. Effectively Cleans Wide Grout Lines. |
Description
MAL-GRIT Black Grit Brush,15 In.,Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- FLEX-HONE TOOL BC112600 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC112600)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- PFERD 1-1/2" x 3/8" x 2-1/2" Type 17 Cone, 5/8-11 Thd. - A 16 PSF (61851)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- DEDECO SUNBURST 6'' X 1/2'' TC RED 220 GRIT (A/O) 1/UNIT (1880)
- Malish Abrasive Bristle Disc and Brushes