Shop All Floor Machine Pads
Malish
Scrubbing Rotary Brush 14", Plastic Block Polypropylene
Mfr # 782714NP
Zoro # G4404548
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Floor Machines
- Trim Length 3/4"
- Color Red
- Diameter 14"
- Features Heavy Polypropylene Strands Trimmed Irregular at 3/4? are Staple Set in Our TUFF-BLOCK®, Making This the Superior Tufted Pad Driver Choice. Tufts Penetrate Into the Pad for Secure Holding Power. Includes our 1-1/4? Thick Plastic Riser.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 782714NP
- Zoro # G4404548
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Trim Length | 3/4" |
Diameter | 14" |
Details
Item | Scrubbing Rotary Brush |
For Use With | Floor Machines |
Color | Red |
Features | Heavy Polypropylene Strands Trimmed Irregular at 3/4? are Staple Set in Our TUFF-BLOCK®, Making This the Superior Tufted Pad Driver Choice. Tufts Penetrate Into the Pad for Secure Holding Power. Includes our 1-1/4? Thick Plastic Riser. |
Description
PAD-LOK Pad Driver,14 In.,1-1/4 In. Riser,NP-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDMAX Goldmax Toilet Seat Cover, PK1000 (2100-4)
- VIPER CEX 410 Self Contained Carpet Extractor (50000545)
- AMK AMK TBD-60 60 in. W Trailblazer Deluxe Magnet (TBD-60)
- GLAD Trash Bag 20Gal 30Pk (78913)
- MALISH Multi Purpose Pad Driver, 14", Molded Polymer (786714NP)
- MALISH Scrubbing Rotary Brush 16", Plastic Block Polypropylene (782716NP)
- MALISH Scrubbing Rotary Brush 12", Plastic Block Polypropylene (782712NP)
- MALISH Multi Purpose Pad Driver, 19", Molded Polymer (786719NP)
- POWR-FLITE Powr-Flite® 16" Economy Pad Driver for 17" Floor Machines (TL16)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- Malish Floor Machine Pads