Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 13", Nylon Plastic Block, Red
Mfr # 813413NP
Zoro # G3893645
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 13"
- Wire Dia. 0.018"
- Color Red
- Grit 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 813413NP
- Zoro # G3893645
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 13" |
Wire Dia. | 0.018" |
Details
Bristle Type | Plastic |
Item | Scrubbing Rotary Brush |
Color | Red |
Grit | 500 |
Features | Offers the Durability of Grit Brushes with Minimum Aggression. For Daily Scrubbing of a Variety of Tiles, Marble, Terrazzo and Non-Slip Epoxy Finishes. |
Description
MAL-GRIT LITE Red Grit Brush,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Blaze (69957346523)
- NORTON ABRASIVES Adhesive/PSA Dsc Backup Pad, 5 Hole, 5D (63642506132)
- 3M CUBITRON Hook/Loop Disc, N/Holes, 120 Grt, 5in., PK50 (7100044785)
- CLE-LINE Carbide Bur, 1847 SC-5 CLE-SC Cylindrical Ball Nose Bur Standard Cut 1/2"x1/4" Hardened Steel Shank (C17646)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- DEDECO SUNBURST 6'' X 1/2'' TC PEACH 6 MICRON (A/O) 1/UNIT (1882)
- Malish Abrasive Bristle Disc and Brushes