Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 13", Nylon Plastic Block, Green
Mfr # 813013NP
Zoro # G3893785
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 13"
- Wire Dia. 0.022"
- Color Green
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 813013NP
- Zoro # G3893785
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 13" |
Wire Dia. | 0.022" |
Details
Bristle Type | Plastic |
Color | Green |
Grit | 120 |
Item | Scrubbing Rotary Brush |
Features | Ideal for Daily Scrubbing and Maintenance. While the Smaller Diameter Bristles Offer Flexibility, the Larger Grit Size Offers Exceptional Scrubbing. |
Description
MAL-GRIT SCRUB Green Grit Brush,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Blade Holder, Steel, C Series (153-29001)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" (66252938786)
- VSM Abrasive Belt, 220 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 220 Grit, Very Fine, KK711X, Brown (217906)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 8 in., Med, AlO (62026)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- DEDECO SUNBURST 3" TC 6-PLY LT GREEN 1 MICRON (A/O) 1/4" 1/UNIT (1834)
- Malish Abrasive Bristle Disc and Brushes