Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 13", Nylon Plastic Block, Black
Mfr # 813213NP
Zoro # G3893706
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 13"
- Wire Dia. 0.005"
- Color Black
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 813213NP
- Zoro # G3893706
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 13" |
Wire Dia. | 0.005" |
Details
Bristle Type | Plastic |
Item | Scrubbing Rotary Brush |
Color | Black |
Grit | 80 |
Features | Our Most Popular Grit Brush. An Aggressive Brush for General Scrubbing or Stripping Finishes from Hard Surfaces. Effectively Cleans Wide Grout Lines. |
Description
MAL-GRIT Black Grit Brush,13 In.,Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- CGW ABRASIVES Flap Disc, 7x7/8, T27, Z3, XL, 80G (42745)
- MIRKA Iridium 5" Psa 120 (24-314-120)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34460)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- OSBORN Abrasive Radial Brush, 6", 0002252400 (0002252400)
- Malish Abrasive Bristle Disc and Brushes