Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 11", Nylon Plastic Block, Red
Mfr # 813411NP
Zoro # G3893688
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 11"
- Wire Dia. 0.018"
- Grit 500
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 813411NP
- Zoro # G3893688
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 11" |
Wire Dia. | 0.018" |
Details
Bristle Type | Plastic |
Grit | 500 |
Color | Red |
Item | Scrubbing Rotary Brush |
Features | Offers the Durability of Grit Brushes with Minimum Aggression. For Daily Scrubbing of a Variety of Tiles, Marble, Terrazzo and Non-Slip Epoxy Finishes. |
Description
MAL-GRIT LITE Red Grit Brush,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVOUR 7" Masonry Metal Bond Turbo Rim Blade (MB070TR)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- 3M Cloth Belt 361F, 9inx60 in P150 XF-weigh (7010300085)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Green (813015NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000000764)
- Malish Abrasive Bristle Disc and Brushes