Shop All Abrasive Bristle Disc and Brushes
Malish
Scrubbing Rotary Brush 11", Nylon Plastic Block, Black
Mfr # 773211NP
Zoro # G3893828
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Plastic
- Brush Dia. 11"
- Wire Dia. 0.005"
- Grit 80
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 773211NP
- Zoro # G3893828
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 11" |
Wire Dia. | 0.005" |
Details
Bristle Type | Plastic |
Grit | 80 |
Color | Black |
Item | Scrubbing Rotary Brush |
Features | Our Most Popular Grit Brush. An Aggressive Brush for General Scrubbing or Stripping Finishes from Hard Surfaces. Effectively Cleans Wide Grout Lines. |
Description
MAL-GRIT Black Grit Brush,11 In.,Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 2" Type S Hub Pad + Mandrel for Blending Discs & Bobcat Flap Discs (60508)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14°, SL-42, 1/8 (11243)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Red (813413NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Red (813415NP)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Red (813411NP)
- MALISH Scrubbing Rotary Brush 18", Nylon Plastic Block, Black (813218NP)
- MALISH Scrubbing Rotary Brush 13", Nylon Plastic Block, Green (813013NP)
- DEDECO SUNBURST 3" EZLOC ASSORTMENT W/BACK-UP PAD 7/KIT (1916)
- Malish Abrasive Bristle Disc and Brushes