Shop All Brushes
Malish
Scrub Brush, Yellow, 10 in L Overall, 6 PK
Mfr # 1445
Zoro # G8853230
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Length 1-3/4 in-2 in
- Dimensions 12.5 in x 6 in x 4 in
- Features The Unique Shape of These Brushes Makes it Easy to Clean a Variety of Surfaces Like Baseboards, Under Counters and Around Equipment in Food Service or Industrial Settings. These Scrubs Accept Threaded Handles.
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 1-3/4 in-2 in |
Dimensions | 12.5 in x 6 in x 4 in |
Overall Length | 10 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Yellow |
Item | Scrub Brush |
Features | The Unique Shape of These Brushes Makes it Easy to Clean a Variety of Surfaces Like Baseboards, Under Counters and Around Equipment in Food Service or Industrial Settings. These Scrubs Accept Threaded Handles. |
Description
Scrub Brush,Deck/Floor,Crimped Yell,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- CONCROBIUM Liquid 1 gal Mold Control, Jug (25001)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- BRUSH RESEARCH MANUFACTURING BRM AB-.375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (6 Per Pack) (AB)
- MALISH Detail Brush, White Plastic, 9 in L Overall, 12 PK (2395)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- MALISH Utility Brush, 9 in L Overall, 12 PK (3220)
- MALISH Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK (170440)
- MALISH Scrub Brush, Utility, White, 20 in L Overall, 12 PK (170620)
- MALISH Bottle, Carafe Brush, 12 in, White, 12 in L Brush, White, Plastic (2290SP)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Red, Plastic, 11 in L Overall (42874)
- Malish Brushes