Shop All Brushes
Malish
Scrub Brush, Utility, White, 8 in L Overall, 12 PK
Mfr # 170608
Zoro # G8838092
product price: $74.55
/pk 12, $6.21/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pot Brush
- Bristle Color White
- Brush Handle Style Short Handle
- Bristle Length 2-1/4 in
- Dimensions 9 in x 4 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2-1/4 in |
Dimensions | 9 in x 4 in x 3 in |
Overall Length | 8 in |
Details
Brush Type | Pot Brush |
Bristle Color | White |
Brush Handle Style | Short Handle |
Item | Scrub Brush, Utility |
Description
Pot Brush,Short Handle,8 In. L,Poly B,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56704181)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772418NP)
- MALISH Pot Brush, Yellow, 20 in L Overall, 6 PK (1240)
- MALISH Wire Brush, w/ Scraper, 14-1/4 in L Overall, 12 PK (0933)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- MALISH Handle Floor Brush Fiberglass (50960)
- MALISH Brush, Oven , 36"Oa, Tampico&Wood (BB-36)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Red (Red-Orig-Red-2-4-Lim-Short)
- Malish Brushes