Shop All Brushes
Malish
Scrub Brush, Utility, Brown, 20 in L Overall, 12 PK
Mfr # 170440
Zoro # G8750680
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Brown
- Bristle Material Palmyra
- Bristle Length 2-1/4 in
- Dimensions 20 in x 3.25 in x 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2-1/4 in |
Dimensions | 20 in x 3.25 in x 2.75 in |
Overall Length | 20 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Brown |
Bristle Material | Palmyra |
Item | Scrub Brush, Utility |
Description
Scrub Brush,20 In. L,Palmyra,Woodly B,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M General Purpose Cleaner, 0.5 gal. Jug (8A)
- TOUGH GUY Broom Handle, Bamboo, Acme Thread, Alloy Handle Tip, 1 in Handle Dia, 60 in L, (1VAJ9)
- PREMIERE PADS Floor Pads, 17", Green, PK5 (PAD 4017 GRE)
- AIR WICK Scented Oil Refill, Warming - Apple Cinnamon Medley, 0.67 oz, PK2 (62338-80420)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812915NP)
- MALISH Brush, Grill (W/Scraper) (BK5 BULK)
- MALISH Brush, Grill , Steel Bristle (GGB-BULK)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812913NP)
- MALISH Pot Brush, Yellow, 20 in L Overall, 6 PK (1240)
- LPD TRADE LPD Trade ESD Conductive 59in L Handle, Black - (C29904)
- Malish Brushes