Shop All Brushes
Malish
Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White
Mfr # 812915NP
Zoro # G4173462
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black/White
- Features The Best Quality Brush for this Application. Nylon is Flexible and Supple Enough to Gently Scrub Carpets, Yet Has More “memory“ than Other Fibers for a Longer Lasting Brush.
- For Use With Floor Machines
- Brush Diameter 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Diameter | 15 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black/White |
Item | Shampoo Scrubbing Rotary Brush |
Features | The Best Quality Brush for this Application. Nylon is Flexible and Supple Enough to Gently Scrub Carpets, Yet Has More “memory“ than Other Fibers for a Longer Lasting Brush. |
For Use With | Floor Machines |
Description
TUFF-BLOCK Nylon Carpet Scrub Brush,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Brush, Toilet Bowl 1 Ea, 17" L Handle, Brown, Plastic (632000BRN)
- VIKAN VIKAN Green 28" Polypropylene Floor Squeegee (77552/29382)
- EVERWIPE Towels & Wipes, White, Nonwoven Fiber, 800 Wipes, Lemon (192805)
- GLAD 4 gal Lemon Scent Kitchen Trash Bags Drawstring 34 pk, 34PK (79314)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black (812911NP)
- MALISH Hard Carpet Nap Brush, 18 in, Black, 18 in L Brush, Black, Plastic (092918SP)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772911NP)
- MALISH Drain Brush, Black, White Plastic, 5.75 in L Overall, 3 PK (2403)
- MALISH Detail Brush, White Plastic, 7 in L Overall, 12 PK (2380)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- VIKAN 8-1/3"L Polyester Replacement Brush Head Tank Brush (70376)
- Malish Brushes