Shop All Brushes
Malish
Scrub Brush Shampoo Scrubbing Rotary Brush, Black
Mfr # 812913NP
Zoro # G4187173
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Features The Best Quality Brush for this Application. Nylon is Flexible and Supple Enough to Gently Scrub Carpets, Yet Has More “memory“ than Other Fibers for a Longer Lasting Brush.
- For Use With Floor Machines
- Brush Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 13 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Item | Shampoo Scrubbing Rotary Brush |
Features | The Best Quality Brush for this Application. Nylon is Flexible and Supple Enough to Gently Scrub Carpets, Yet Has More “memory“ than Other Fibers for a Longer Lasting Brush. |
For Use With | Floor Machines |
Description
TUFF-BLOCK Nylon Carpet Scrub Brush,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 18" Diameter, Green, PK5 (BWK4018GRE)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- HIGH DENSITY MINI-ROLLS 40x48 16 Mic 40-45 gal. Natural Star Perf Roll, PK250 (MR40483MC)
- GEORGIA-PACIFIC 7 gal Rectangular Trash Can, Silver, 15 in Dia, Stainless Steel (59751)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772911NP)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812915NP)
- MALISH Wire Brush, 7-3/4 in L Overall, 12 PK (0173)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- VIKAN 3 in W Deck and Wall Brush Head, Stiff, Not Applicable L Handle, 8 57/64 in L Brush, Yellow (70426)
- Malish Brushes