Shop All Brushes
Malish
Scrub Brush Shampoo Scrubbing Rotary Brush, Black
Mfr # 812911NP
Zoro # G4187575
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- For Use With Floor Machines
- Features The Best Quality Brush for this Application. Nylon is Flexible and Supple Enough to Gently Scrub Carpets, Yet Has More “memory“ than Other Fibers for a Longer Lasting Brush.
- Brush Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 11 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Item | Shampoo Scrubbing Rotary Brush |
For Use With | Floor Machines |
Features | The Best Quality Brush for this Application. Nylon is Flexible and Supple Enough to Gently Scrub Carpets, Yet Has More “memory“ than Other Fibers for a Longer Lasting Brush. |
Description
TUFF-BLOCK Nylon Carpet Scrub Brush,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Caddy, Black, for Mfr. No. 1902465 (1902468)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge (FG4013111)
- TWICE AS FRESH Cleaners & Detergents, Vend-Box, Unscented, 100 PK (VEN 2979646)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Acorn Spice Scent Liquid Dish Soap 16 oz (11360)
- MALISH Flexible Drain Brush, Black, 36 in L Overall, 2 PK (8036)
- MALISH Utility Brush, 9 in L Overall, 12 PK (3220)
- MALISH Bottle, Carafe Brush, 12 in, White, 12 in L Brush, White, Plastic (2290SP)
- MALISH Deck Scrub, 10 in, Tampico, White, 10 in L Brush, White, Wood (060610SP)
- MALISH Detail Brush, 7 in L Overall, 36 PK (454003)
- MALISH Brush, Grill (W/Scraper) (BK5 BULK)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, White (5380635)
- Malish Brushes