Shop All Brushes
Malish
Scrub Brush Scrubbing Rotary Brush, Black
Mfr # 772913NP
Zoro # G4173453
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Features For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest. Trim length is 1 ½�. *Include Showerfeed Hole*
- For Use With Floor Machines
- Brush Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Diameter | 13 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Item | Scrubbing Rotary Brush |
Features | For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest. Trim length is 1 ½�. *Include Showerfeed Hole* |
For Use With | Floor Machines |
Description
TUFF-BLOCK Nylon Scrub Brush,13 In.,General
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO White Sweatshirt No. 25 Bag (10484PB)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 1 gal., Bottle (8818)
- RBL PRODUCTS SOLVENT RECYCLER BAGS (10pk) (RB230)
- CONDOR Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (35ZP87)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- MALISH Brush Head, Grill (Medium) (RCBS)
- MALISH Hand & Nail Brush, Black/White, 5 in L Overall, 12 PK (2000)
- MALISH Machine Brush, White, Plastic, 7 in L Overall, 6 PK (2690)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB-02 (W/FMP LOGO))
- BRUSKE PRODUCTS Tampico Filled Counter Duster, 13" Wood block (4432-R)
- Malish Brushes