Shop All Brushes
Malish
Scrub Brush Scrubbing Rotary Brush, Black
Mfr # 772911NP
Zoro # G4187164
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Bristle Material Nylon
- Features For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest. Trim length is 1 ½�.* Does not Include Showerfeed Hole*
- For Use With Floor Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Diameter | 11 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Bristle Material | Nylon |
Item | Scrubbing Rotary Brush |
Features | For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest. Trim length is 1 ½�.* Does not Include Showerfeed Hole* |
For Use With | Floor Machines |
Description
TUFF-BLOCK Nylon Scrub Brush,11 In.,General
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Cleaning Kit, Microfiber, 60"L (16969)
- GORDON BRUSH Counter Duster– 5x15 Row Horsehair Bristle Plastic Handle (M550030)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- PURELL Foodservice Surface Sanitizer, Fragrance Free, 1 gal Bottle, PK4, 4PK (4341-04)
- MALISH Brush Head, Broiler , Medium (SSGBB022 (FMP LOGO))
- MALISH Brush, Grill (W/Scraper) (BK5 BULK)
- MALISH Hand Scrub Brush, White, 9 in L Overall, 12 PK (080609)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772411NP)
- MALISH Bowl Brush, Green, White Plastic, 15 in L Overall, 6 PK (55010)
- GEARWRENCH Shoe Handle Wire Scratch Brush (2311D)
- Malish Brushes