Shop All Brushes
Malish
Scrub Brush Scrubbing Rotary Brush, Black
Mfr # 772411NP
Zoro # G4395274
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Features For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest. Trim length is 1 ½�. * Does not Include Showerfeed Hole*
- For Use With Floor Machines
- Brush Diameter 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Diameter | 11 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Item | Scrubbing Rotary Brush |
Features | For Cleaning Hard Surfaces. Nylon Scrubbing Brushes Feature .028? Diameter Fill Material Throughout the Block. Nylon is more flexible and will last the Longest. Trim length is 1 ½�. * Does not Include Showerfeed Hole* |
For Use With | Floor Machines |
Description
Polypropylene Scrub Brush,11 In.,General
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- GOLDEN STAR 6 gal Bucket With Wheels, Gray (MBU16GWT)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles) (91552)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- MALISH Scrub Brush, Utility, White, Plastic, 9.5 in L Overall, 6 PK (1199)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- MALISH Boot Brush w/Rack, 10 in., 10 in L Brush, Blue, Plastic (35601SP)
- MALISH Brush, Broiler , Medium, W/Hndl (SSGB02 (W/FMP LOGO))
- MALISH Broiler Brush, 42 in L Handle, 2 PK (DBB-42)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- Malish Brushes