Shop All Brushes
Malish
Scrub Brush, 9 in, Grout Buster, 9 in L Brush, Mixed, Plastic
Mfr # 183410SP
Zoro # G410993036
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Mixed
- Brush Length 9 in
- Handle Material Plastic
- Features Universal Joint Adjusts to Any Angle
- Application Flexible Scrubbing in Tight Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 in |
Trim Length | 15/16 in |
Details
Bristle Color | Mixed |
Handle Material | Plastic |
Item | Scrub Brush,9 in,Grout Buster |
Features | Universal Joint Adjusts to Any Angle |
Application | Flexible Scrubbing in Tight Areas |
Description
Scrub Brush,9 in,Grout Buster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEMI SHINE Lemon Scent Cleaning Powder Powder 1.76 oz (030218010)
- ROEBIC LABORATORIES 64OZ Septic Treatment (K-37-H-6)
- SPARTAN foamyiQ Eucalyptus Mint 1250mL Sanitizing Hand Soap, 4PK (460300)
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812918NP)
- MALISH Beverage Fountain Brush, 2" Trim, White, 7.78 in L Brush, White, Plastic (90298SP)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772413NP)
- MALISH Scrub Brush, Utility, White, 8 in L Overall, 12 PK (170608)
- MALISH Wire Brush, Shoe Handle, 10 in L, Wood, PK12, Wood, 12 PK (373804)
- REMCO Vikan Small Hand Brush- Stiff, Blue (64403)
- Malish Brushes