Shop All Squeegees
Malish
Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6
Mfr # 83620
Zoro # G7507024
product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program.
- Blade Type Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Sanitary Squeegee |
Features | Malish Now Offers a Line of Color Coded Sanitary Squeegees Ddesigned for Food Processing and Material Handling. These Squeegees are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. Hygienic Squeegees are a Good Foundation for any HACCP or Food Safety Program. |
Blade Type | Rubber |
Description
Squeegee,Monoblade,20 In. Width,Rubber,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- INTEGRA MILTEX A.W. Perkins Co 36118 Quick-clean 4 Inch Dryer Vent Brush (81954)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (KCH1G)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- MALISH Hand Held Squeegee, 10" Yellow, PK 6 (59410)
- MALISH Sanitary Squeegee, 24" Green, Rubber Blade, PK 6 (83524)
- MALISH Heavy Duty Moss Floor Squeegee, 30", Heavy Metal, PK 12 (4530)
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- MALISH Standard Moss Floor Squeegee, 18", Metal Frame, PK 12 (4518)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Curved, EPDM Blade (M623365)
- Malish Squeegees