Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle
Mfr # 62942
Zoro # G7701694
product price: $134.99
/pk 3, $45.00/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Handle Material Polypropylene
- Blade Width 13.75 in
- Color White
- Features Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62942
- Zoro # G7701694
- UPC # 615129629423
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Blade Width | 13.75 in |
Overall Length | 42" |
Blade Length | 16-1/2 in |
Handle Length | 42 in |
Width of Tines | 13.75" |
Length of Tines | 16.5" |
Details
Blade Material | Polypropylene |
Handle Material | Polypropylene |
Color | White |
Features | Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. |
Item | Sanitary Shovel |
Handle Type | D-Grip |
Handle Color | White |
Material | Polypropylene |
Description
Shovel,Sanitary,42 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Sun Shade Sail 16' x 16' x 22' - Tan Triangle (SHSTAN-161622-X)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 115") 17" x1.7" x1.7" (A-5VX1150)
- CAREPLAY CarePlay Ride On Puppy, Purple (C2004P)
- A & I PRODUCTS BLADE-MOWER, XHT, 20-7/8", 5/8 20" x3.02" x1.25" (A-B1LB2300)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle (62642)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle (49632GR)
- BON TOOL 3 in W Ditching Shovel, 48 in L Wood Handle (84-222)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- Malish Shovels and Scoops