Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 42 in L Green Polypropylene Handle
Mfr # 62542
Zoro # G7712599
product price: $158.99
/pk 3, $53.00/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food.
- Blade Material Polypropylene
- Overall Length 42"
- Color Green
- Handle Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62542
- Zoro # G7712599
- UPC # 615129625425
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Overall Length | 42" |
Handle Length | 42 in |
Blade Width | 13.75 in |
Blade Length | 16-1/2 in |
Length of Tines | 16.5" |
Width of Tines | 13.75" |
Details
Features | Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. |
Blade Material | Polypropylene |
Color | Green |
Item | Sanitary Shovel |
Handle Type | D-Grip |
Handle Material | Polypropylene |
Handle Color | Green |
Material | Polypropylene |
Description
Shovel,Sanitary,42 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 23 ft 10 in x 39 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL5)
- LUSTER LEAF Lusterleaf Rapitest Soil pH Meter 1840 (1840)
- IK SPRAYERS Evo Complete Handle (81875816)
- DB ELECTRICAL Dust Cap For Ford Holland Tractor - 957E1139 (1108-4006)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle (62642)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- WESTWARD #12 Not Applicable Scoop Shovel, Plastic Blade, 30 in L Black Wood Handle (45GV20)
- EMERGENCY ZONE 402 Folding Shovel with Pick (4312)
- Malish Shovels and Scoops