Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle
Mfr # 62642
Zoro # G7708231
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Length 16-1/2 in
- Color Blue
- Handle Type D-Grip
- Features Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 62642
- Zoro # G7708231
- UPC # 615129626422
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Blade Length | 16-1/2 in |
Overall Length | 42" |
Handle Length | 42 in |
Blade Width | 13.75 in |
Width of Tines | 13.75" |
Length of Tines | 16.5" |
Details
Blade Material | Polypropylene |
Color | Blue |
Handle Type | D-Grip |
Features | Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. |
Handle Material | Polypropylene |
Handle Color | Blue |
Item | Sanitary Shovel |
Material | Polypropylene |
Description
Shovel,Sanitary,42 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWAY High Wheel Cultivator (6500)
- JED POOL TOOLS 50 Strip Aquacheck Select Pool Maintenance Kits (8198137)
- SAFCO 3 gal Steel Square Wastebasket, Ash Tray, Black (9696BL)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- RAZOR-BACK 4-1/5 in Round Point Shovel, Steel, Wood Handle (43205)
- BULLY TOOLS Drain Spade Shovel, Fiberglass Pro Handle W/ D-Grip (7774276)
- CORONA TOOLS Trowel, Stainless steel Blade, Wood Handle (CT 3214)
- Malish Shovels and Scoops