Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 36 in L Red Polypropylene Handle
Mfr # 62236
Zoro # G7712325
product price: $102.99
/pk 3, $34.33/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Blade Width 13.75 in
- Color Red
- Handle Type D-Grip
- Features Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62236
- Zoro # G7712325
- UPC # 615129622363
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Overall Length | 36" |
Blade Width | 13.75 in |
Blade Length | 14 in |
Handle Length | 36 in |
Length of Tines | 14" |
Width of Tines | 10.25" |
Details
Color | Red |
Handle Type | D-Grip |
Features | Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. |
Blade Material | Polypropylene |
Handle Material | Polypropylene |
Handle Color | Red |
Item | Sanitary Shovel |
Material | Polypropylene |
Description
Shovel,Sanitary,36 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Loop Hoe, 60" Blue Alum Handle, Box (40100)
- INTRADIN HK., LTD MM ADJ Grinder Pedestal (3508S200)
- JACKS IMPORTS Fly Whisk (30)
- WILD DELIGHT Birdfood Songbird 8# (377080)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle (62642)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Purple Polypropylene Handle (69828)
- REMCO Hygienic Shovel, Polypropylene Blade, Gray Polypropylene Handle (698188)
- Malish Lawn & Garden Tools