Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 36 in L Green Polypropylene Handle
Mfr # 62536
Zoro # G7710219
product price: $130.99
/pk 3, $43.66/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type D-Grip
- Handle Length 36 in
- Handle Color Green
- Blade Length 14 in
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62536
- Zoro # G7710219
- UPC # 615129625364
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Handle Length | 36 in |
Blade Length | 14 in |
Overall Length | 36" |
Blade Width | 13.75 in |
Width of Tines | 10.25" |
Length of Tines | 14" |
Details
Handle Type | D-Grip |
Handle Color | Green |
Item | Sanitary Shovel |
Handle Material | Polypropylene |
Features | Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. |
Color | Green |
Blade Material | Polypropylene |
Material | Polypropylene |
Description
Shovel,Sanitary,36 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade POCKETBOY 170mm X-Fine Teeth (345-17)
- BRIGGS & STRATTON GUARD-DEBRIS SCREEN (798767)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140029B Heavy Duty Aluminum Frame Leaf Net Skimmer Rake (140029B)
- PARACLIPSE Paraclipse 72320 Fly Patrol Replacement Cartridges - 12 Pack (72320)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle (62642)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- RAZOR-BACK 13 ga Trenching Shovel, Steel Blade, 48 in L Natural Wood Handle (47025)
- RADIUS GARDEN Root Slayer Drain Spade Shovel (22811)
- Malish Shovels and Scoops