Shop All Shovels and Scoops
Malish
Sanitary Shovel, Polypropylene Blade, 36 in L Blue Polypropylene Handle
Mfr # 62636
Zoro # G7657183
product price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 14 in
- Overall Length 36"
- Blade Material Polypropylene
- Handle Length 36 in
- Handle Type D-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62636
- Zoro # G7657183
- UPC # 615129626361
- Country of Origin Mexico
- Category Shovels and Scoops
Dimensions
Blade Length | 14 in |
Overall Length | 36" |
Handle Length | 36 in |
Blade Width | 10.25 in |
Length of Tines | 14" |
Width of Tines | 10.25" |
Details
Blade Material | Polypropylene |
Item | Sanitary Shovel |
Handle Type | D-Grip |
Handle Color | Blue |
Handle Material | Polypropylene |
Features | Color Coded Sanitary Shovels Designed for Food Processing and Material Handling. These Polypropylene Shovels are Made from FDA Compliant Materials and are Approved to be Used Directly with Food. |
Color | Blue |
Material | Polypropylene |
Description
Shovel,Sanitary,36 In. L,Poly Construc,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Sprinklr Shrub Brass Qtr (S9Q)
- OREGON Blade, 16-1/2" L, 2.5" W (92-737)
- US WEIGHT 50 lb Umbrella Base, Bronze (FUB1BZ)
- AS SEEN ON TV Power Living Eco Friendly Sprinkler Plastic (PL-360PDQ)
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Red Polypropylene Handle (62242)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Yellow Polypropylene Handle (62442)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L Blue Polypropylene Handle (62642)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- CORONA TOOLS Corona ComfortGel 7.5 in. Aluminum Garden Hand Trowel Poly Handle (CT 3050I)
- KENYON 16 ga Trenching Shovel, 48 in L Polymer with Fiberglass Core Handle (89243)
- Malish Shovels and Scoops