Shop All Cooking Utensils
Malish
Sanitary Shovel, 42 in, Yellow
Mfr # 62442SP
Zoro # G410993142
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Features FDA Compliant
- Length 42 in
- Scoop Dimensions 13-3/4 in x 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62442SP
- Zoro # G410993142
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Length | 42 in |
Scoop Dimensions | 13-3/4 in x 16-1/2 in |
Details
Item | Sanitary Shovel,42 in,Yellow |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,42 in,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 100PK Coff Filter (BCF100-B)
- TURBO AIR Bracket Cutting Board (M725200101)
- ZORO SELECT True 925283 25" x 1" Pan Divider Bar (925283)
- SILVER FLOSS Silver Floss; Sauerkraut; Shredded; 14.4 oz.; Can, PK24 (263852)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- STARFRIT Salad Spinner (Green/White) (093028-002-0000)
- Malish Cooking Utensils