Shop All Cooking Utensils
Malish
Sanitary Shovel, 42 in, Red
Mfr # 62242SP
Zoro # G410993173
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Length 42 in
- Features FDA Compliant
- Scoop Dimensions 13-3/4 in x 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62242SP
- Zoro # G410993173
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Length | 42 in |
Scoop Dimensions | 13-3/4 in x 16-1/2 in |
Details
Item | Sanitary Shovel,42 in,Red |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,42 in,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP TUBE POLY 1/2""X50'.620OD (052005P)
- IMPERIAL COOKING EQUIPMENT Infrared Burner (1039)
- FAGOR COMMERCIAL O RING (12093145)
- ICE-O-MATIC Switch Fan Cycle Hs300 For - Part# Ice9041106-01 (ICE9041106-01)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- SPARTA Basting Brush, 8 1/4 in L, Wood Handle (4037200)
- Malish Cooking Utensils