Shop All Cooking Utensils
Malish
Sanitary Shovel, 42 in, Green
Mfr # 62542SP
Zoro # G510993165
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Length 42 in
- Features FDA Compliant
- Scoop Dimensions 13-3/4 in x 16-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62542SP
- Zoro # G510993165
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Length | 42 in |
Scoop Dimensions | 13-3/4 in x 16-1/2 in |
Details
Item | Sanitary Shovel,42 in,Green |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,42 in,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIT FRUIT & VEGETABLE Fit Fruit & Vegetable Antibacterial Produce Wash 1 gal., PK4 (11128)
- BEVERAGE-AIR Control, Temperature (502-169A)
- KIKKOMAN Kikkoman Green Preservative Free Oyster Flavored Sauce 5lbs, PK6 (01562)
- WINCO 1/2 Size 4 in Steam Table Pan (SPJL-204)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- COMMERCIAL 2 lb. 24-ply Cotton/ Polyester Twine (58941)
- Malish Cooking Utensils