Shop All Cooking Utensils
Malish
Sanitary Shovel, 36 in, Yellow
Mfr # 62436SP
Zoro # G410993159
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Scoop Dimensions 10-1/4 in x 14 in
- Length 36 in
- Features FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # 62436SP
- Zoro # G410993159
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Scoop Dimensions | 10-1/4 in x 14 in |
Length | 36 in |
Details
Item | Sanitary Shovel,36 in,Yellow |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,36 in,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Earl Grey Tea Bags, 28PK (11010348)
- RUBBERMAID Sign, Floor, Caution, A-Frame For - Part# Fg611277 (FG611277)
- CHEEZ-IT Cheez-It Reduced Fat Original Cracker 1.5 oz., PK60 (2410012226)
- NEMCO 8-Section Blade Assembly-Wedge (428-8)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- 21ST CENTURY Bamboo Skewers; 10 in. - Pack of 100 (B66A)
- Malish Cooking Utensils