Shop All Cooking Utensils
Malish
Sanitary Shovel, 36 in, White
Mfr # 62936SP
Zoro # G310993167
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Scoop Dimensions 10-1/4 in x 14 in
- Features FDA Compliant
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62936SP
- Zoro # G310993167
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Scoop Dimensions | 10-1/4 in x 14 in |
Length | 36 in |
Details
Item | Sanitary Shovel,36 in,White |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,36 in,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Chrome Drip Pan, 8 In (316048413)
- CARLISLE FOODSERVICE Faucet Beverage Dispenser Blk (221203)
- LANCER Check Valve, Vented, Ss, Abco (17-0611-01)
- EXTRA Extra Cinnamon Gum 15 Pieces, PK120 (391111)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- DIAMOND CUT Diamond Cut Multipurpose Kitchen Shears CTDCSC4C (CTDCSC4C)
- Malish Cooking Utensils