Shop All Cooking Utensils
Malish
Sanitary Shovel, 36 in, Red
Mfr # 62236SP
Zoro # G110993176
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Features FDA Compliant
- Scoop Dimensions 10-1/4 in x 14 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62236SP
- Zoro # G110993176
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Scoop Dimensions | 10-1/4 in x 14 in |
Length | 36 in |
Details
Item | Sanitary Shovel,36 in,Red |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,36 in,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- EVO Control Knob Outdoor Only (11-0404-RP)
- 3M 3M„¢ Disc Retainer Nut 05621 1/2" - 5/8-11 INT (7000120524)
- BOYLAN BOTTLING Boylan Bottling Classic Seltzer 12 fl. oz. Bottle, PK24 (00760712112001)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- NUTRICHEF Utensils Work With Nccw12S (PRTNCCW12SUTENS)
- Malish Cooking Utensils