Shop All Cooking Utensils
Malish
Sanitary Shovel, 36 in, Green
Mfr # 62536SP
Zoro # G610993133
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FDA Compliant
- Scoop Dimensions 10-1/4 in x 14 in
- Length 36 in
- Features FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 62536SP
- Zoro # G610993133
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Scoop Dimensions | 10-1/4 in x 14 in |
Length | 36 in |
Details
Item | Sanitary Shovel,36 in,Green |
Standards | FDA Compliant |
Features | FDA Compliant |
Description
Sanitary Shovel,36 in,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Freezer Door Gasket, Black (12550101Q)
- FAME FABRICS Smock, Unisex, Navy, K71, 4XL (81859)
- ZUMMO Side Covers Z40C (210204E-6)
- TOOTSIE ROLL Tootsie Pops, 0.6 oz, Assorted Flavors, PK100 (TOO508)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- DEXTER RUSSELL Pancake Turner 4 In X 25 In (16090)
- Malish Cooking Utensils