Shop All Bathroom Partitions & Accessories
Malish
Restroom Stall Privacy Seal, Black, 58" L, PK 6
Mfr # PROF2638MB
Zoro # G6017393
product price: $89.15
/pk 6, $14.86/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 58"
- Features Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # PROF2638MB
- Zoro # G6017393
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Length | 58" |
Details
Item | Restroom Stall Privacy Seal |
Color | Black |
Features | Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation. |
Description
Privacy Seal,58 In.,Square,Covers 3 St,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- BE PRESSURE 1in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.100)
- LEGEND VALVE 1/2" x 4 MxS TM-550 MULTI-TURN (108-021)
- A.O. SMITH 9005298105 Kit Burner Ass'Y - (9005298105)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2619MB)
- PRIME-LINE Keeper for Slide Latch, 2-1/2 in. Cast Zamak, Chrome Plated, Inswing Single Pack (656-6536)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- PRIME-LINE Shr Dr Seal Btm Star Clr (194237)
- Malish Bathroom Partitions & Accessories