Shop All Bathroom Partitions & Accessories
Malish
Restroom Stall Privacy Seal, Black, 58" L, PK 6
Mfr # PROF2636MB
Zoro # G5976583
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation.
- Length 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # PROF2636MB
- Zoro # G5976583
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Length | 58" |
Details
Item | Restroom Stall Privacy Seal |
Color | Black |
Features | Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation. |
Description
Privacy Seal,58 In.,Round,Covers 3 Sta,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS All Metal Push to Connect Fitting (3801 08 10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DS-201)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxFNPT (G150-A-BR)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2619MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6446)
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870853-9509)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-03)
- Malish Bathroom Partitions & Accessories