Shop All Bathroom Partitions & Accessories
Malish
Restroom Stall Privacy Seal, Black, 58" L, PK 20
Mfr # PROF2631MB
Zoro # G6017524
product price: $287.99
/pk 20, $14.40/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 58"
- Features Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # PROF2631MB
- Zoro # G6017524
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Length | 58" |
Details
Item | Restroom Stall Privacy Seal |
Color | Black |
Features | Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation. |
Description
Privacy Seal,58 In.,Square,Covers 10 ,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lift Rod (46739000)
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT (215PNL-6-15)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 316SS (13MHHM-1-316)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2619MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- METPAR CORP Polymer Bathroom Partition Panel - 57-3/4" W x 55" H Gray (5160GD)
- METPAR CORP Steel Partition Panel - 57-3/4"W x 58"H (Gray) (1160GD)
- ASI GLOBAL PARTITIONS 82" x 12" Pilaster Toilet Partition, Cellular Honeycomb, Almond (40-M1371203-03)
- Malish Bathroom Partitions & Accessories