Shop All Bathroom Partitions & Accessories
Malish
Restroom Stall Privacy Seal, Black, 58" L, PK 20
Mfr # PROF2619MB
Zoro # G6017445
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation.
- Length 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Malish
- MFR # PROF2619MB
- Zoro # G6017445
- Country of Origin United States
- Category Bathroom Partitions & Accessories
Dimensions
Length | 58" |
Details
Item | Restroom Stall Privacy Seal |
Color | Black |
Features | Privacy Seal is a Privacy Solution for Public Restrooms, Commercial Bathrooms and Dressing Rooms Whose Users May Feel Uncomfortable and Insecure as a Result of Stall Partition Imperfections or “Gaps”. These Gaps Can be Sources of Anxiety and Vulnerability Making an Occupant Feel Nervous and Exposed. Privacy Seal Helps Provide an Individual with a Safe and Secure Experience by Afording Personal Privacy in a Shared Space.Privacy Seal’s Unique Flex Finger Grip Design Means no Tape, no Bolts, and no Fasteners of Any Kind Providing a Quick, Easy and Secure Installation. |
Description
Privacy Seal,58 In.,Round,Covers 10 S,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MOEN Removable Garbage Disposal Splash Guard (205497)
- CHICAGO FAUCET Cartridge Spin Cap Assembly (2200-021KJKNF)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2636MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2639MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2631MB)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- ASI GLOBAL PARTITIONS 55" x 60" Panel Toilet Partition, Solid Polymer (65-M085950-9200)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (10 Pack) (MP6001)
- Malish Bathroom Partitions & Accessories