Shop All Cooking Utensils
Malish
Replacement Grill Brush, 10 Rows, 5 Columns, PK 12
Mfr # SSGBB-022
Zoro # G7840629
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 5
- Number of Rows 10
- Features Round Wire Replacement Brush for SSGB-02. Handle not Included. Replacing the Brush is Easy. Simply Remove the Handle with a Screwdriver and Attach the New Brush. Blocks are Grooved and Pre Drilled to Fit the Handle.
- Trim Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # SSGBB-022
- Zoro # G7840629
- UPC # 759506220008
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Trim Length | 1-5/8" |
Details
Item | Replacement Grill Brush |
Number of Columns | 5 |
Number of Rows | 10 |
Features | Round Wire Replacement Brush for SSGB-02. Handle not Included. Replacing the Brush is Easy. Simply Remove the Handle with a Screwdriver and Attach the New Brush. Blocks are Grooved and Pre Drilled to Fit the Handle. |
Description
Grill Brush Replacement Head,2.25 In.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPCORN INDIANA Popcorn Family Kettle Corn 7 oz., PK12 (8435710039)
- SLIMFAST Advanced Nutrition RTD Creamy Milk Chocolate Shake 11 oz., PK24 (78020)
- FLOW-RITE Flow-Rite MV-03-FN01 V3 Three-Position Automatic Valve Recirc/Empty/Auto - Barbed, Front Non-PEF (MV-03-FN01)
- STAR MANUFACTURING Rotary Switch (2E-200551)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- DEXTER RUSSELL Slotted Fish Turner 65 In X 3 In (19810)
- Malish Cooking Utensils