Shop All Squeegees
Malish
Red Squeegee, 18", Foam Blade, PK 6
Mfr # 5724R
Zoro # G8605001
product price: $131.99
/pk 6, $22.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Frame Material Plastic
- Squeegee Blade Material Rubber
- Features These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs.
- Blade Type Foam
- Overall Length 24'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 24' |
Details
Item | Squeegee |
Squeegee Frame Material | Plastic |
Squeegee Blade Material | Rubber |
Features | These Pplastic Framed Squeegees are Durable, Economical and Use a Standard Threaded Handle. The EVA Blade will not Mark, Which Enables Greater Efficiencies for the Toughest Jobs. Color-coded Threads for use in HACCP Programs. |
Blade Type | Foam |
Color | Red |
Description
Hygienic Squeegee,24 In. W,Red,Plastic,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN Toilet Brush with Caddy, Stiff, 13 in L Handle, 1 1/2 in L Brush, Gray, Stainless Steel (BT1083)
- REMCO Lobby Dust Pan and Broom Set, Yellow (62506)
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- CLOROX Cleaners & Detergents, Bottle, Clean Floral, 6 PK (31415)
- MALISH Sanitary Squeegee, 24" Red, Rubber Blade, PK 6 (83224)
- MALISH Sanitary Squeegee, 24" Blue, Rubber Blade, PK 6 (83624)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5718R)
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- MALISH Sanitary Squeegee, 20", Blue, Rubber Blade, PK 6 (83620)
- MALISH Hand Held Squeegee, 10" Red, PK 6 (59210)
- BRUSKE PRODUCTS 18" Floor squeegee, 60" bolt-on steel handle, straight blade (49518-C)
- Malish Squeegees