Shop All Cooking Utensils
Malish
Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2
Mfr # POB
Zoro # G8824269
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 42"
- Features This Durable and Lightweight 9-1/4? Pizza Oven Brush is Filled with Sturdy but Gentle Crimped Brass Bristles. This Brush is Used to Scrub the Oven of Carbon Deposits, Rust, and the Build-up of Food that is Baked On. A Full-length Scraper Blade for the Tough-to-Tackle Residue and Grime is Included. A 42? Long, Thick Wooden Handle is Attached to the Brush Block.
- Trim Length 1-1/4"
- Number of Rows 6
- Number of Columns 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # POB
- Zoro # G8824269
- UPC # 759506462002
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 42" |
Trim Length | 1-1/4" |
Details
Item | Pizza Oven Brush |
Features | This Durable and Lightweight 9-1/4? Pizza Oven Brush is Filled with Sturdy but Gentle Crimped Brass Bristles. This Brush is Used to Scrub the Oven of Carbon Deposits, Rust, and the Build-up of Food that is Baked On. A Full-length Scraper Blade for the Tough-to-Tackle Residue and Grime is Included. A 42? Long, Thick Wooden Handle is Attached to the Brush Block. |
Number of Rows | 6 |
Number of Columns | 25 |
Description
Pizza Oven Brush,Brass Bristles,9 1,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12SB)
- PRODUCERS RICE MILL Inc. Par Excellence Whole Grain Parboiled Brown Rice 25lbs (R2PX25QC0)
- NATURALLY FRESH Naturally Fresh Caramel Dip 1 oz. Cup, PK200 (90019665061)
- KARAT Aluminum Pop-Up Foil Sheets, PK3000 (FW-AFS100)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- MALISH Broiler Brush, 5 Rows, 10 Columns, 27" Handle, PK 8 (BK-5)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 6 Rows, 19 Columns, 27" Handle, PK 8 (EBB)
- DEXTER RUSSELL Fish Turner, Slotted, 11 3/4 In, White (19673)
- BAREBONES LIVING Barebones Cowboy Grill Chef Spoon (CKW-466)
- LIFETIME Mixing Spoon Nyn/Plst Rd (5216096)
- Malish Cooking Utensils