Shop All Cooking Utensils
Malish
Panini Brush, Stainless Steel Bristles, 8.625" L, PK 6
Mfr # 11401
Zoro # G8837803
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Stainless Steel Bristles
- Handle Length 4.25"
- Overall Length 8.625"
- Color Yellow
- Features This Heavy Duty Grill Brush is Speci?cally Designed for Industrial Cast Iron Panini Grills. The Sti? , Stainless Steel Bristles Make it Easy to Remove the Baked on Residue that can get Trapped Between the Grill Grooves. For Use On Cast Iron Grills Only. Not for use on Porcelain or Non Stick Grills.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Malish
- MFR # 11401
- Zoro # G8837803
- UPC # 615129114011
- Country of Origin Mexico
- Category Cooking Utensils
Dimensions
Handle Length | 4.25" |
Overall Length | 8.625" |
Details
Blade Style | Stainless Steel Bristles |
Item | Panini Brush |
Color | Yellow |
Features | This Heavy Duty Grill Brush is Speci?cally Designed for Industrial Cast Iron Panini Grills. The Sti? , Stainless Steel Bristles Make it Easy to Remove the Baked on Residue that can get Trapped Between the Grill Grooves. For Use On Cast Iron Grills Only. Not for use on Porcelain or Non Stick Grills. |
Description
Grill Brush,Panini Cleaning,Stainle,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- BETTY CROCKER Betty Crocker Mashed Potato Buds 13.75 oz., PK6 (16000-43082)
- ALLIANCE SWITCH PUSHBUTTON-SPST NO/AU (70413301)
- LOGO BRANDS Los Angeles Dodgers 16oz Gameday Pint Glass (515-G16P-1)
- MALISH Grill Brush, 19 Rows, 3 Columns, 14" Handle, PK 12 (JGB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-C-S)
- MALISH Oven Brush, Pizza & Backery, 2" Trim, Overall Length 51", PK 6 (BB-51)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- MALISH Broiler Brush, 2 Rows, 16 Columns, 29" Handle (BP-SS-S)
- CARLISLE FOODSERVICE Paddle, Mixing/Scraper, 40" For - Part# 4035202 (4035202)
- Malish Cooking Utensils